Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel
  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel
  • Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel

Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel 420A-UR75

4.67 (6)
Item.#
08163312
Mfr.#
420A-UR75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
29
Stopper
Nothing
Wheel No.
439E
Wheel Width (mm)
21
Allowable Load (daN)
50
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel Diameter D (phi mm)
75
Compatible Spanner
21mm
Model
420A Swivel
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Glass showcase
5
From Japan
On 2017-10-03 21:03:42
I attached it to the legs of a glass case that is heavy and difficult to move. w 3/8 was also studied. I can move it.
This review is about item#8009224.
For rack
5
From Japan
On 2016-05-23 16:17:48
What comes with the assembly rack with a bonus, if the load is applied, the turning of the caster becomes very bad. This product is very smooth because it uses bearings in the swivel portion. If the wheel is made of rubber, it will deform in the long term. The urethane winding is used comfortably without deformation or vibration.
This review is about item#08009267.
It is for the table of the special tool at the work site
5
From Japan
On 2015-10-29 17:49:15
Next time I will make the wheel bigger.
This review is about item#08009242.
Office chair casters
3
From Japan
On 2014-12-15 08:45:04
It was possible to install without any problems.
This review is about item#08009267.
Put it under the chair for moving.
5
From Japan
On 2014-04-01 02:27:58
It is comfortable and can be used forever without rubberity than rubber cars.
This review is about item#08009215.
Chair repair
5
From Japan
On 2013-03-19 13:50:15
Part of the caster chair used at the store was damaged, and it was replaced and repaired by oneself. Quality is "excellent". I asked for a spanner at the time of replacement, but my misunderstanding did not match the thickness and purchased a very thin spanner of 4 mm thickness from another company. If you need additional casters, I'd like to request it here by all means.
This review is about item#08009267.