Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420BBE-FR100

Item.#
08163321
Mfr.#
420BBE-FR100
Package Qty.
1PC
Ship pack of
1
22.73 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2075
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Attachment Height H (mm)
122
Wheel No.
434E-FR
Model
420BBESwivel
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)
Mounting Hole Diameter P(mm)
8.8
Mounting Dimensions XxY (mm)
82x40
Shape
Swivel
TRUSCO Part Number
315-8632
Eccentricity E (mm)
32
Turning Radius (mm)
83
Brake
None
Finishing (Metal Compatibletings)
Trivalentchromiumchemicalconversiontreatment