Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber

420S Swivel Caster, Rubber 420SA-RB100

Item.#
08163434
Mfr.#
420SA-RB100
Package Qty.
1PC
Ship pack of
1
32.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel No.
435S-RB
Wheel Width (mm)
32
Brake
Without
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35
Turning Radius (mm)
86
Screw T
M20x2.5
Model
420SA Swivel
Material (Wheel)
Rubber (Roller bearings case)
Shape
Swivel
Allowable Load (daN)
120
Attachment Height H (mm)
138
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated