Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber

420S Swivel Caster, Rubber 420SA-RB125

Item.#
08163443
Mfr.#
420SA-RB125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel No.
435S-RB
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
38
Turning Radius (mm)
102
Wheel Width (mm)
38
Brake
None
Screw T
M20x2.5
Model
420SA Swivel
Allowable Load (daN)
150
Attachment Height H (mm)
173
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Rubber (roller bearing input)