Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber
  • 420S Swivel Caster, Rubber

420S Swivel Caster, Rubber 420SA-RB150

Item.#
08163452
Mfr.#
420SA-RB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel No.
435S-RB
Turning Radius (mm)
117
Wheel Width (mm)
40
Brake
None
Allowable Load (daN)
160
Attachment Height H (mm)
196
Screw T
M20x2.5
Model
420SA Swivel
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Rubber (roller bearing input)
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41