Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane

420SA Swivel Casters, Urethane 420SA-URB100

4.50 (2)
Item.#
08163461
Mfr.#
420SA-URB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Model
420SA Swivel
Screw Dimensions T
M20x2.5
Shaft Length L (mm)
40
Material (Wheel)
Urethane (roller bearing input)
Wheel No.
423S-URB
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Eccentricity E (mm)
35.0
Attachment Height H (mm)
138
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bread rack frame
4
From Japan
On 2017-05-31 23:00:59
Although it is very good, I am purchasing it for prototype now. I will purchase in large quantities when adoption is decided.
This review is about item#7695256.
Used on the foot of vending machines
5
From Japan
On 2015-07-13 07:35:39
Very good! It will be nice if the cost falls slightly.
This review is about item#07695231.