Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane
  • 420SA Swivel Casters, Urethane

420SA Swivel Casters, Urethane 420SA-URB150

5.00 (1)
Item.#
08163486
Mfr.#
420SA-URB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.62 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
41.0
Attachment Height H (mm)
196
Wheel No.
423S-URB
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
140
Material (Wheel)
Urethane (roller bearing input)
Shaft Length L (mm)
40
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Model
420SA Swivel
Screw Dimensions T
M20x2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for foot vending machine
5
From Japan
On 2015-07-13 07:35:39
Very good! Cost is without say After a little more down.
This review is about item#07695231.