Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr

Wheel, Rubber Wheel425S-Wr 425S-WR100

Item.#
08163556
Mfr.#
425S-WR100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
34
Wheel Diameter (phi mm)
100
Allowable Load (daN)
120
Hole Diameter d (phi mm)
10.2
Conformity Number
S, SR, SRP, SA, SK, SKR, 400S, 400SR, 400SRP, 413, 419S, 505
Material (Wheel)
Rubber
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
34
Boss Width h (mm)
44