Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr

Wheel, Rubber Wheel425S-Wr 425S-WR125

Item.#
08163565
Mfr.#
425S-WR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
40
Wheel Diameter (phi mm)
125
Allowable Load (daN)
150
Hole Diameter d (phi mm)
12.2
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413,419S,505
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
40
Boss Width h (mm)
54