Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr
  • Wheel, Rubber Wheel425S-Wr

Wheel, Rubber Wheel425S-Wr 425S-WR150

Item.#
08163574
Mfr.#
425S-WR150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
40
Boss Width h (mm)
54
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
150
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413,419S,505
Hole Diameter d (phi mm)
12.2
Wheel Width (mm)
40
Wheel Diameter (phi mm)
150
Allowable Load (daN)
160