Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel 434M-RB
  • Rubber Wheel 434M-RB
  • Rubber Wheel 434M-RB

Rubber Wheel 434M-RB 434M-RB125

4.67 (3)
Item.#
08163662
Mfr.#
434M-RB125
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Hole Diameter d (phi mm)
8.2
Conformity Number
920M,915M,920MA,915MA,920MK,915MK
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)
Wheel Width W(mm)
32
Boss Width h (mm)
37
Wheel Diameter D (phi mm)
125
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a stretcher caster exchange
5
From Japan
On 2018-05-03 18:49:28
Today's casters are tubeless type and the inner tubeless has been exhausted, the caster brakes cease to function, we changed this time. Although the outer ring is slightly firm and has a sense of roughness, the bearings are very smooth and can be recommended. Please check the size carefully.
This review is about item#8163671.
Folding L cart's wheel exchange
4
From Japan
On 2017-05-08 19:59:01
I am using an L type cart for loading work tools and moving from the coin parking to the work site, but exchange with wear on wheels. Until now, without ball bearing, the shaft was quite smooth with LS bell hammer lubrication, but if it comes with ball bearing, the smoothness when loaded is different.
This review is about item#8163662.
Used for company stretcher
5
From Japan
On 2015-08-26 16:08:19
Stable and stable
This review is about item#08163671.