Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel 434M-RB
  • Rubber Wheel 434M-RB
  • Rubber Wheel 434M-RB

Rubber Wheel 434M-RB 434M-RB150

4.67 (3)
Item.#
08163671
Mfr.#
434M-RB150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Hole Diameter d (phi mm)
8.2
Conformity Number
920M,915M,920MA,915MA,920MK,915MK
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel Width W(mm)
32
Boss Width h (mm)
37
Wheel Diameter D (phi mm)
150
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a stretcher caster exchange
5
From Japan
On 2018-05-03 18:49:28
Today's casters are tubeless type and the inner tubeless has been exhausted, the caster brakes cease to function, we changed this time. Although the outer ring is slightly firm and has a sense of roughness, the bearings are very smooth and can be recommended. Please check the size carefully.
This review is about item#8163671.
Folding L cart's wheel exchange
4
From Japan
On 2017-05-08 19:59:01
I am using an L type cart for loading work tools and moving from the coin parking to the work site, but exchange with wear on wheels. Until now, without ball bearing, the shaft was quite smooth with LS bell hammer lubrication, but if it comes with ball bearing, the smoothness when loaded is different.
This review is about item#8163662.
Used for company stretcher
5
From Japan
On 2015-08-26 16:08:19
Stable and stable
This review is about item#08163671.