Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane, W/BWheel439E-Ub
  • Wheel, Urethane, W/BWheel439E-Ub
  • Wheel, Urethane, W/BWheel439E-Ub

Wheel, Urethane, W/BWheel439E-Ub 439E-UB85

1.00 (2)
Item.#
08163723
Mfr.#
439E-UB85
Package Qty.
1PC
Ship pack of
1
17.60 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
27
Boss Width h (mm)
30
Allowable Load (daN)
60
Conformity Number
E,ER,EA,EK,EU,EX,EN,K,220E
Hole Diameter d (phi mm)
8.2
Wheel Diameter D (phi mm)
85
Material (Wheel)
Urethane (roller bearing input)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wheel exchange
1
From Japan
On 2015-08-19 20:54:40
The width of the sleeve exceeds the boss width, was troubled not match in size.
This review is about item#08163741.
Used in the product
1
From Japan
On 2014-08-27 18:20:00
And 2 pcs order did not have the mandrel in the 1 pc Since Fortunately processing industry was financed by substitute
This review is about item#08163741.