Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane, W/BWheel439E-Ub
  • Wheel, Urethane, W/BWheel439E-Ub
  • Wheel, Urethane, W/BWheel439E-Ub

Wheel, Urethane, W/BWheel439E-Ub 439E-UB100

1.00 (2)
Item.#
08163732
Mfr.#
439E-UB100
Package Qty.
1PC
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
27
Boss Width h (mm)
30
Allowable Load (daN)
60
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, K, 220E, 215E
Hole Diameter d (phi mm)
8.2
Wheel Diameter D (phi mm)
100
Material (Wheel)
Urethane (with roller bearing)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wheel exchange
1
From Japan
On 2015-08-19 20:54:40
Because the width of the sleeve exceeded the boss width, the size did not fit and I was in trouble.
This review is about item#08163741.
Used for products
1
From Japan
On 2014-08-27 18:20:00
There was no mandrel in 1 basket for 2 orders. Fortunately, because it is a processing industry, it has been replaced by a substitute item
This review is about item#08163741.