|
450P Swivel Caster, Rubber Wheel 450P-R50
(1)
- Item.#
- 08163793
- Mfr.#
- 450P-R50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Wheel Diameter D (phi mm)
- 50
- Eccentricity E (mm)
- 19.0
- Attachment Height H (mm)
- 65
- Wheel No.
- 425G-R
- Mounting Dimensions XxY (mm)
- 40x20
- Wheel Width (mm)
- 20
- Brake
- None
- Shape
- Universal car
- Allowable Load (daN)
- 30
- Mounting Hole Diameter P(mm)
- 5.5
- Turning Radius (mm)
- 47
- Mounting Seat A x B (mm)
- 51x31
- Finishing (Metal Compatibletings)
- Chrome plated (mounting seat is trivalent chromium conversion treated)
- Material (Wheel)
- Rubber
- Model
- 450P Universal car
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Metal bogie
From Japan
On 2016-12-18 14:33:32
Strong and nice, good price, rich variety and good. that's all
Customers Who Bought This Item Also Bought