Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 915MA Swivel Caster Urethane B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Urethane B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Urethane B Bearing, Total Lock

Hammer Caster 915MA Swivel Caster Urethane B Bearing, Total Lock 915MA-KUB150

4.50 (2)
Item.#
08163897
Mfr.#
915MA-KUB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
81.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Screw T
M16x2.0
Wheel No.
434M-KUB
Model
915MA Swivel
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
195
Finishing (Metal Compatibletings)
Chrome plating
Shaft Length L (mm)
40
Dimension V(mm)
114
Wheel Width (mm)
32
Brake
Per
Eccentricity E (mm)
44
Turning Radius (mm)
120
Material (Wheel)
Urethane (roller bearing input)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work table / shelf / others
4
From Japan
On 2014-10-14 13:47:54
Good for price,
This review is about item#08163872.
Production of movable works bench for food factory
5
From Japan
On 2011-01-18 10:50:24
Strong and well stopped, color does not reach the floor,
This review is about item#08163872.