Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead Free Solder, Preventing Scattering Type

Lead Free Solder, Preventing Scattering Type SR-37LFM-48-065

Item.#
08164037
Mfr.#
SR-37LFM-48-065
Package Qty.
1Roll(800g)
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Content (wt %)
Flux: 3.5
2014 TRUSCO Published Page
1-2292
Melting Point (degree c)
217 to 220
Weight (g)
800
Application Examples
(Sn-Ag-Cu system) single-sided board, such as through-hole board.
Solid Phase/Liquid phase Temperature (degree c)
217/220
Alloy Composition (Wt %)
Sn96.5,Ag3.0,Cu0.5
Wire Diameter (phi mm)
0.65
TRUSCO Part Number
287-7155