Buy more than* S$200* and get FREE SHIPPING

  • Lead Free Solder, Preventing Scattering Type

Lead Free Solder, Preventing Scattering Type SR-37LFM-48-08

Item.#
08164046
Mfr.#
SR-37LFM-48-08
Package Qty.
1Roll(800g)
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Content (wt %)
Flux: 3.5
Alloy Composition (Wt %)
Sn96.5, Ag3.0, Cu0.5
Wire Diameter (phi mm)
0.8
TRUSCO Part Number
287-7163
Solid Phase/Liquid phase Temperature (degree c)
217/220
Melting Point (degree c)
217 - 220
Weight (g)
800
Application Examples
(Sn-Ag-Cu system) one side circuit board, through hole circuit board, etc.