Buy more than* S$200* and get FREE SHIPPING

  • Lead Free Solder, Preventing Scattering Type

Lead Free Solder, Preventing Scattering Type SR-37LFM-48-12

Item.#
08164064
Mfr.#
SR-37LFM-48-12
Package Qty.
1Roll(800g)
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Content (wt %)
Flux: 3.5
Weight (g)
800
2014 TRUSCO Published Page
1-2292
Melting Point (degree c)
217 to 220
Application Examples
(Sn-Ag-Cu system) single-sided board, such as through-hole board.
Solid Phase/Liquid phase Temperature (degree c)
217/220
TRUSCO Part Number
287-7180
Alloy Composition (Wt %)
Sn96.5,Ag3.0,Cu0.5
Wire Diameter (phi mm)
1.2