Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder, KR-19SHRMA, Sn60, Anti Scattering
  • Solder, KR-19SHRMA, Sn60, Anti Scattering
  • Solder, KR-19SHRMA, Sn60, Anti Scattering

Solder, KR-19SHRMA, Sn60, Anti Scattering KR19SH60-10

4.00 (2)
Item.#
08164177
Mfr.#
KR19SH60-10
Package Qty.
1Roll(1kg)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Content (wt %)
Flux: 3.3 (P-3)
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
1
TRUSCO Part Number
215-1171
Melting Point (degree c)
(Sn-Ag-Cu type):217 to 220 (Sn-Cu type):227
Alloy Composition (Wt %)
Sn60-Pb40
2014 TRUSCO Published Page
1-2292
Weight (kg)
1
Application Examples
Other pin parts (Sn-Ag-Cu system) QFP, such as connectors, board fixes, and attachment of the LCD. with (Sn-Cu system) after single-sided board, such as a substrate modification.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repairing audio equipment
5
From Japan
On 2016-01-26 15:02:27
Japan Aluminum solder has been used for over 10 years, soldering is perfect.
This review is about item#08164161.
Industrial equipment
3
From Japan
On 2013-10-08 14:40:54
It was manufactured at the date of manufacture 5 to 6 years ago. Since the hope of the customer is within 2 years from the date of manufacture, we want at least a thing of one year elapsed.
This review is about item#08164152.