Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M1.6x0.35 (medium)

Item.#
08165035
Mfr.#
HS-HT M1.6x0.35 (medium)
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions lk (mm)
5
Screw Length l (mm)
8
Dimensions l2 (mm)
-
Dimensions k (mm)
2.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
3
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
3
Screw Diameter
M1.6
Grade
P2
Standard
HT
Pitch
0.35
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8101
Overall Length L (mm)
36
Work Material
Medium carbon steel