Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT P2 M2.2 X 0.45 (2)

Item.#
08165062
Mfr.#
HT P2 M2.2 X 0.45 (2)
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
2.5
Dimension l1 (mm)
15
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Work Material
Medium-carbon steel
Dimensions lk (mm)
5
Screw Length l (mm)
9.5
Standard
HT
Pitch
0.45
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5
Number of Flutes
3
Screw Diameter
M2.2
Grade
P2