Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT M2.2 X 0.45 P2 (Top) IType

4.00 (2)
Item.#
08165071
Mfr.#
HT M2.2 X 0.45 P2 (Top) IType
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
15
Tolerance (micro m)
40 to 25
Tap Grade
Grade P
Dimensions Lk (mm)
5
Dimensions k (mm)
2.5
Grade
P2
Pitch
0.45
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Number of Flutes
3
Screw Diameter
M2.2
Female Screw Type
Metric screw thread
Tap Type
Straight groove tap
Screw Length l (mm)
9.5
Grade of Female Screws
6H (M1.6 or more), 5H (M1.4 or less), the old class JIS2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.