Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M2.5x0.45 (M)

Item.#
08165096
Mfr.#
HS-HT M2.5x0.45 (M)
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
HT
Pitch
0.45
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5
Number of Flutes
3
Screw Diameter
M2.5
Grade
P2
Dimensions k (mm)
2.5
Dimension l1 (mm)
16
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Work Material
Medium-carbon steel
Dimensions lk (mm)
5
Screw Length l (mm)
9.5