Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT 4Mx0.75 (M)

Item.#
08165211
Mfr.#
HT 4Mx0.75 (M)
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
In 5
Number of Flutes
4
Screw Diameter
4M
Standard
HT
Pitch
0.75
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Work Material
Medium-carbon steel
Dimensions lk (mm)
7
Grade
P2
Dimensions k (mm)
4
Dimension l1 (mm)
20
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52