Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT M5 X 0.9 P2 (Top) IType

4.00 (2)
Item.#
08165315
Mfr.#
HT M5 X 0.9 P2 (Top) IType
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
60
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
M5
Female Screw Type
Metric screw thread
Tap Type
Straight groove tap
Shank Diameter d (phi mm)
5.5
Grade of Female Screws
6H (M1.6 or more), 5H (M1.4 or less), the old class JIS2
Tolerance (micro m)
60 to 40
Tap Grade
Grade P
Dimensions Lk (mm)
7
Dimensions k (mm)
4.5
Grade
P2
Pitch
0.9
Material
HSS (high speed steel) HSS
Dimension l1 (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.