Hand tap Metric thread screws HT 4F M6x1
(2)
Item.#
08165342
Mfr.#
HT 4F M6x1
Package Qty.
1PC
Ship pack of
1
Item Feature
Overall Length L (mm)
62
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
M6
Female Screw Type
Metric screw thread
Tap Type
Straight groove tap
Screw Length l (mm)
19
Dimension l1 (mm)
28
Tolerance (micro m)
40 to 20
Tap Grade
Grade P
Dimensions Lk (mm)
7
Dimensions k (mm)
4.5
Grade
P2
Pitch
1
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
6
Grade of Female Screws
6H (M1.6 or more), 5H (M1.4 or less), the old class JIS2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Radio control
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
Tap
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
Customers Who Bought This Item Also Bought
Top