Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT M45 X 4.5 P5 (Top)

4.00 (2)
Item.#
08165552
Mfr.#
HT M45 X 4.5 P5 (Top)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
180
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
M45
Female Screw Type
Metric screw thread
Tap Type
Straight groove tap
Screw Length l (mm)
67
Shank Diameter d (phi mm)
35
Tolerance (micro m)
100 to 60
Tap Grade
Grade P
Dimensions Lk (mm)
30
Dimensions k (mm)
26
Grade
P5
Pitch
4.5
Material
HSS (high speed steel) HSS
Dimensions l2 (mm)
76
Grade of Female Screws
6H (M1.6 or more), 5H (M1.4 or less), the old class JIS2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.