Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium Coating New Spiral Tap
  • Titanium Coating New Spiral Tap
  • Titanium Coating New Spiral Tap

Titanium Coating New Spiral Tap N-SP-V M12 X1.5 P2

Item.#
08165875
Mfr.#
N-SP-V M12 X1.5 P2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
40 to 20
Female Screw Type
Metric screw thread
Tap Grade
Grade P
Grade
P2
Dimension d (mm)
8.5
Screw Diameter
M12
Pitch (mm)
1.5
Overall Length (mm)
82
Dimension l (mm)
29
Tap Type
Spiral Tap (right 40 degree)
Compatible Machinability Material Types
Low carbon steel, medium carbon steel, high carbon steel, alloy steel
Grade of Female Screws
6H, old JIS2 class
Surface Processing
TiN coating
Number of Flutes
3
Material
HSS (high speed steel) HSS-E
Shank Diameter (phi mm)
6.5
Dimensions L (mm)
82
Dimensions Lk (mm)
9
Dimensions k (mm)
6.5
Number of Chamfered Threads
2.5 mountain
Screw Length (mm)
29