Buy more than* S$200* and get FREE SHIPPING

  • Titanium Coating New Spiral Tap
  • Titanium Coating New Spiral Tap
  • Titanium Coating New Spiral Tap

Titanium Coating New Spiral Tap N-SP-V M12x1.75

Item.#
08165884
Mfr.#
N-SP-V M12x1.75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
40 to 20
Female Screw Type
Metric screw thread
Tap Grade
Grade P
Grade
P2
Dimension d (mm)
8.5
Screw Diameter
M12
Pitch (mm)
1.75
Overall Length (mm)
82
Dimension l (mm)
29
Number of Chamfered Threads
2.5 mountain
Screw Length (mm)
29
Grade of Female Screws
6H, old JIS2 class
Surface Processing
TiN coating
Number of Flutes
3
Material
HSS (high speed steel) HSS-E
Shank Diameter (phi mm)
6.5
Dimensions L (mm)
82
Dimensions Lk (mm)
9
Dimensions k (mm)
6.5
TRUSCO Part Number
133-0829
Tap Type
Spiral Tap (right 40 degree)
Compatible Machinability Material Types
Low carbon steel, medium carbon steel, high carbon steel, alloy steel