Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP L-150 M5x0.8

4.67 (3)
Item.#
08166015
Mfr.#
LS-N-SP L-150 M5x0.8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
150
Number of Chamfered Threads
2.5 mountains
Number of Flutes
3
Screw Diameter
M5
Grade
P2
Pitch
0.8
Shape
M6 and below have protruding centers.
Female Screw Type
Metric screw threads
Tap Grade
Class P
Compatible Machinability Material Types
Medium carbon steel
Screw Length l (mm)
16
Dimensions Lk (mm)
7
Tolerance (micro m)
40 - 20
Dimensions l2 (mm)
40
Dimensions k (mm)
4.5
Dimension l1 (mm)
25
Shank Diameter d (phi mm)
5.5
Grade of Female Screws
6H, formerly class JIS2
TRUSCO Part Number
133-8391
Material
High-speed-steel (high-speed steel) HSS-E
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The tap of the back place
4
From Japan
On 2013-05-23 14:12:00
It takes time for delivery
This review is about item#08165997.
Repair of the ice maker
5
From Japan
On 2012-12-22 17:23:28
It was necessary to open the tap in a place that does not reach by the standard length and used this. Can be used without problems.
This review is about item#08166024.
Key hole drilling
5
From Japan
On 2012-10-18 17:22:54
Although it did not feel so long even if saying 15 cm, it was saved because it arrived deeply. The price is different only by increasing 5 cm, 10 cm is surprisingly short, so it's better to be careful.
This review is about item#08166024.