Buy more than* S$200* and get FREE SHIPPING

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP L-150 M6x1

4.67 (3)
Item.#
08166024
Mfr.#
LS-N-SP L-150 M6x1
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Dimensions l2 (mm)
40
Dimensions k (mm)
4.5
Dimension l1 (mm)
28
Shank Diameter d (phi mm)
6
Grade of Female Screws
6H, formerly class JIS2
TRUSCO Part Number
133-8412
Compatible Machinability Material Types
Medium carbon steel
Screw Length l (mm)
19
Dimensions Lk (mm)
7
Tolerance (micro m)
40 - 20
Number of Flutes
3
Screw Diameter
M6
Grade
P2
Pitch
1
Shape
M6 and below have protruding centers.
Female Screw Type
Metric screws
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
150
Number of Chamfered Threads
2.5 thread
Material
HSS (high-speed steel) HSS-E
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tap of recessed place
4
From Japan
On 2013-05-23 14:12:00
It takes too much time to delivery
This review is about item#08165997.
Repair of ice maker
5
From Japan
On 2012-12-22 17:23:28
There is a need for open tap point does not reach a standard length, which was used. Without problems it can be used.
This review is about item#08166024.
Key drilling
5
From Japan
On 2012-10-18 17:22:54
Although I did not feel that much longer to say 15cm, it survived because who arrived as far as it will go. But also different price only increase 5cm, 10cm had better watch out because the surprisingly short.
This review is about item#08166024.