Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP L-150 M12x1.75

4.67 (3)
Item.#
08166051
Mfr.#
LS-N-SP L-150 M12x1.75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Number of Flutes
3
Screw Diameter
M12
Grade
P2
Shank Diameter d (phi mm)
8.5
Grade of Female Screws
6H, old JIS2 class
TRUSCO Part Number
133-8471
Compatible Machinability Material Types
Medium-carbon steel
Screw Length l (mm)
29
Dimensions Lk (mm)
9
Material
HSS (high speed steel) HSS-E
Tolerance (micro m)
40 to 20
Dimensions l2 (mm)
50
Dimensions k (mm)
6.5
Pitch
1.75
Shape
M6 following is the projected center.
Female Screw Type
Metric screw thread
Tap Grade
Grade P
Tap Type
Spiral Tap (right 40degree)
Overall Length L (mm)
150
Number of Chamfered Threads
2.5 Mt.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The tap of the back place
4
From Japan
On 2013-05-23 14:12:00
It takes time for delivery
This review is about item#08165997.
Repair of the ice maker
5
From Japan
On 2012-12-22 17:23:28
It was necessary to open the tap in a place that does not reach by the standard length and used this. Can be used without problems.
This review is about item#08166024.
Key hole drilling
5
From Japan
On 2012-10-18 17:22:54
Although it did not feel so long even if saying 15 cm, it was saved because it arrived deeply. The price is different only by increasing 5 cm, 10 cm is surprisingly short, so it's better to be careful.
This review is about item#08166024.