Buy more than* S$200* and get FREE SHIPPING

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP L-150 M16x2

4.67 (3)
Item.#
08166076
Mfr.#
LS-N-SP L-150 M16x2
Package Qty.
1PC
Ship pack of
1
67.93 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Number of Flutes
3
Screw Diameter
M16
Grade
P2
Shank Diameter d (phi mm)
12.5
Grade of Female Screws
6H, formerly class JIS2
TRUSCO Part Number
133-8510
Compatible Machinability Material Types
Medium carbon steel
Screw Length l (mm)
32
Dimensions Lk (mm)
13
Material
High-speed-steel (high-speed steel) HSS-E
Tolerance (micro m)
40 - 20
Dimensions l2 (mm)
60
Dimensions k (mm)
10
Pitch
2
Shape
M6 and below have protruding centers.
Female Screw Type
Metric screw threads
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
150
Number of Chamfered Threads
2.5 mountains
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tap of recessed place
4
From Japan
On 2013-05-23 14:12:00
It takes too much time to delivery
This review is about item#08165997.
Repair of ice maker
5
From Japan
On 2012-12-22 17:23:28
There is a need for open tap point does not reach a standard length, which was used. Without problems it can be used.
This review is about item#08166024.
Key drilling
5
From Japan
On 2012-10-18 17:22:54
Although I did not feel that much longer to say 15cm, it survived because who arrived as far as it will go. But also different price only increase 5cm, 10cm had better watch out because the surprisingly short.
This review is about item#08166024.