Buy more than* S$200* and get FREE SHIPPING

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP M24 X1.5 L150 P3

4.67 (3)
Item.#
08166182
Mfr.#
LS-N-SP M24 X1.5 L150 P3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Number of Flutes
4
Screw Diameter
M24
Grade
P3
Shank Diameter d (phi mm)
19
Female Screw Type
Metric screw thread
Compatible Machinability Material Types
Medium-carbon steel
Screw Length l (mm)
45
Dimensions Lk (mm)
18
Material
HSS (high speed steel) HSS-E
Tolerance (micro m)
60 to 40
Dimensions l2 (mm)
80
Dimensions k (mm)
15
Pitch
1.5
Grade of Female Screws
6H, old JIS2 class
Tap Grade
Grade P
Tap Type
Spiral Tap (right 40 degree)
Overall Length L (mm)
150
Number of Chamfered Threads
2.5 mountain
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The tap of the back place
4
From Japan
On 2013-05-23 14:12:00
It takes time for delivery
This review is about item#08165997.
Repair of the ice maker
5
From Japan
On 2012-12-22 17:23:28
It was necessary to open the tap in a place that does not reach by the standard length and used this. Can be used without problems.
This review is about item#08166024.
Key hole drilling
5
From Japan
On 2012-10-18 17:22:54
Although it did not feel so long even if saying 15 cm, it was saved because it arrived deeply. The price is different only by increasing 5 cm, 10 cm is surprisingly short, so it's better to be careful.
This review is about item#08166024.