Buy more than* S$200* and get FREE SHIPPING

  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap
  • Long shank new spiral fluted tap

Long shank new spiral fluted tap LS-N-SP L-200 M24x3

4.67 (3)
Item.#
08166234
Mfr.#
LS-N-SP L-200 M24x3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard
LS-N-SP
Compatible Machinability Material Types
Medium-carbon steel
Screw Length l (mm)
45
Dimensions Lk (mm)
18
Tolerance (micro m)
60 to 40
Dimensions l2 (mm)
80
Dimensions k (mm)
15
Pitch
3
Grade of Female Screws
6H, old JIS2 class
Material
HSS (high speed steel) HSS-E
Tap Grade
Grade P
Tap Type
Spiral Tap (right 40 degree)
Overall Length L (mm)
200
Number of Chamfered Threads
2.5 mountain
Number of Flutes
4
Screw Diameter
M24
Grade
P3
Shank Diameter d (phi mm)
19
Female Screw Type
Metric screw thread