Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap insert coil (for aluminum)
  • Spiral Tap insert coil (for aluminum)
  • Spiral Tap insert coil (for aluminum)

Spiral Tap insert coil (for aluminum) STI-SP 1B M6x1

4.00 (3)
Item.#
08166401
Mfr.#
STI-SP 1B M6x1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Standard
STI-SP
Screw Length l (mm)
22
Dimensions Lk (mm)
8
Female Screw Type
Metric screws
Tap Type
Spiral tap (45degree right)
Overall Length L (mm)
70
Number of Flutes
3
Screw Diameter
M6
Dimensions l2 (mm)
31
Compatible Machinability Material Types
Copper, brass, brass casting, bronze, aluminum rolled, cast aluminum alloy, magnesium alloy castings, zinc alloy castings
Tolerance (micro m)
18 - 6
Dimensions k (mm)
5
Grade of Female Screws
1b class
Shank Diameter d (phi mm)
6.2
Number of Chamfered Threads
2.5 thread
Pitch
1
Shape
M5 and below have protruding centers.
Grade
1b
Material
High-speed-steel (high-speed steel) HSS-E, surface preparation NI (nitriding processing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I used it for plastics.
2
From Japan
On 2017-07-10 20:51:41
Although it was thing with aluminum only, it was somewhat difficult to use for plastics.
This review is about item#40802413.
Used as a tap for a sprue
5
From Japan
On 2016-02-01 17:02:34
He did a good job. We will change the size and purchase again.
This review is about item#08166401.
Tap operation for recoil insertion
5
From Japan
On 2013-02-04 10:44:01
I used it for the tap work for inserting the recoil, but it worked very well to finish the blind hole.
This review is about item#08166401.