Buy more than* S$200* and get FREE SHIPPING

  • New tap metric thread screws
  • New tap metric thread screws
  • New tap metric thread screws

New tap metric thread screws N-PO M1x0.25

4.33 (9)
Item.#
08166471
Mfr.#
N-PO M1x0.25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pitch (mm)
0.25
Female Screw Type
Metric screws
Number of Chamfered Threads
5 threads
Compatible Machinability Material Types
Medium carbon steel
Screw Length l (mm)
5.5
Dimensions Lk (mm)
5
Work Material
Medium carbon steel
Number of Flutes
2
Screw Diameter
M1
Tolerance (micro m)
25 - 10
Shape
M7 and below have protruding centers.
Dimensions k (mm)
2.5
Dimension l (mm)
5.5
Tap Type
Point tap
Overall Length L (mm)
32
Nominal Designation
M1
Dimension d (mm)
3
Chamfer
5 threads
Shank Diameter d (phi mm)
3
Grade
P1
Grade of Female Screws
5H, formerly class JIS2
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Maintenance of car
5
From Japan
On 2016-10-20 18:55:59
Rusted internal thread is satisfactory City becomes beautiful.
This review is about item#8166724.
Tapping
4
From Japan
On 2016-05-23 16:23:15
Clean off with a very small force. Strength is weak.
This review is about item#04546595.
Simple resin material processing
5
From Japan
On 2016-03-14 14:45:50
In the processing of the resin material, we were able to proceed without any particular problem.
This review is about item#08166681.
Sigma Koki, etc. for the optical bench production
5
From Japan
On 2016-01-31 20:17:08
I think that anything or used if the tapping of M16X1, but we are tapping of M16 that are open to the optical bench, such as Sigma Koki has used this tap. Sequel: (!), But was introduced by facsimile from later was heard in the chat support the M6, want is was this.
This review is about item#08166767.
Used for simultaneous biaxial tapping process of brass and curable resin
2
From Japan
On 2015-10-23 18:37:48
We are using it for tapping process with 2 axes at the same time to brass inserted in thermosetting product. Because the product hole is stopped, the tap tip is used by scraping it flat. The one I bought this time was for the second tap so I will consider raising taps next time. Furthermore we catalog. Raising tap product verification was not possible.
This review is about item#04546394.
M12X1, 25 tapping screw
5
From Japan
On 2015-08-11 06:41:17
The screw part of the nut was corrected with M12X 1, 25 tap (YAMAWA). Very sharp. Although the price side is a little expensive, I would like to use other sizes.
This review is about item#08166724.
S45c
3
From Japan
On 2015-02-20 21:56:41
There is neither good nor bad for processing by a single item
This review is about item#08166715.
Tapping of aluminum servo horn
5
From Japan
On 2014-05-13 19:34:28
High accuracy tapping is possible. M2.5 is thin so be careful not to break, so be careful.
This review is about item#37650523.
Screw faced assembly work during staircase production
5
From Japan
On 2012-02-19 12:46:37
I also used taps from other companies, but the tap of Yamawa is very satisfied without a break even though it has a long life. It is truly a Yamawar. I think that work also goes up and cost performance is also excellent as a result.
This review is about item#04546595.