Buy more than* S$200* and get FREE SHIPPING

  • New tap metric thread screws
  • New tap metric thread screws
  • New tap metric thread screws

New tap metric thread screws N-PO M8x0.75

4.33 (9)
Item.#
08166672
Mfr.#
N-PO M8x0.75
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
0.75
Female Screw Type
Metric screws
Tap Type
Point tap
Compatible Machinability Material Types
Medium carbon steel
Screw Length l (mm)
22
Dimensions Lk (mm)
8
Dimensions l2 (mm)
31
Chamfer
5 threads
Shank Diameter d (phi mm)
6.2
Grade
P3
Grade of Female Screws
6H, formerly class JIS2
Material
High-Vanadium Heiss (High speed steel) HSSE
Dimensions k (mm)
5
Number of Chamfered Threads
5 threads
TRUSCO Part Number
116-8495
Overall Length L (mm)
70
Nominal Designation
M8
Dimension d (mm)
6.2
Work Material
Medium carbon steel
Number of Flutes
3
Screw Diameter
M8
Tolerance (micro m)
60 - 40
Shape
M7 and below have protruding centers.