Buy more than* S$200* and get FREE SHIPPING

  • Pipe Tap
  • Pipe Tap
  • Pipe Tap

Pipe Tap RP 1/8 -28

Item.#
08167013
Mfr.#
RP 1/8 -28
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Female Screw Type
Rp,PS
Grade
2
Shank Diameter d (phi mm)
8
Overall Length L (mm)
59
Nominal Designation
Rp1/8
Number of Threads
28
Number of Flutes
4
Tolerance (micro m)
30-50
Compatible Machinability Material Types
Medium-carbon steel
Tap Grade
Level 2
Screw Type
Rp
Standard
Rp
Number of Chamfered Threads
3.5 mountain
Material
HSS (high speed steel) HSS
Manufacture'w product code
TH2RP02K
Screw Length l (mm)
15
Dimensions Lk (mm)
9
Dimensions l2 (mm)
34
Dimensions k (mm)
6
Tap Type
Straight groove tap