Buy more than* S$200* and get FREE SHIPPING

  • Straight Thread Tap
  • Straight Thread Tap
  • Straight Thread Tap

Straight Thread Tap PF 2 -11

4.50 (4)
Item.#
08167126
Mfr.#
PF 2 -11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grade
2
Overall Length L (mm)
120
Dimension l (mm)
50
Work Material
Medium-carbon steel
Dimensions Lk (mm)
32
Screw Diameter
PF2
Dimensions k (mm)
29
Dimension d (mm)
38
Dimensions L (mm)
110
Female Screw Type
PS,G
Compatible Machinability Material Types
Medium-carbon steel
Effective Diameter (phi mm)
Reference dimension: 58.135mm 2 Grade UT: 75, LT: 35, Tolerance: 40
Tap Type
Straight groove tap
Grade of Female Screws
No: PS: A class G
Screw Length l (mm)
50
Number of Chamfered Threads
3.5 mountain
Number of Flutes
6
Nominal Designation
PF2
Material
HSS (high speed steel) HSS
Chamfer
3.5P
Shank Diameter d (phi mm)
46
Tap Grade
Second class
Diameter (mm)
Reference dimension: 56.656mm 2 Grade LT: 75
Outer Diameter (phi mm)
Standard size: 59.614mm
2 Grade LT: 150
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threaded to SUS303 material
4
From Japan
On 2016-03-04 15:30:35
It has expired well to not to SUS303 opponent in the stainless steel tap
This review is about item#04568706.
Shuffle of the screw of the tube
5
From Japan
On 2015-10-27 18:25:12
Not know where the local vendors are dealing with, standard It was a very even not know, but I ordered understand standard check somehow. Arrival also was saved and it is possible to work as soon as quickly.
This review is about item#04568706.
Tap hole drilling
5
From Japan
On 2014-08-29 18:43:03
You can use the normal You can use without change with other products (expensive). Since the domestic is safe.
This review is about item#04568706.
Threaded resin pipe
4
From Japan
On 2010-01-20 09:06:23
Studio products are, durability, emissions of debris, which one sharpness very very good. Although cheaper there things, intends Yasukaro intends nasty is, it can not be used to work.
This review is about item#04568672.