Buy more than* S$200* and get FREE SHIPPING

  • Tap parallel thread for pipes(G)
  • Tap parallel thread for pipes(G)
  • Tap parallel thread for pipes(G)

Tap parallel thread for pipes(G) G 1/16-28

3.00 (4)
Item.#
08167135
Mfr.#
G 1/16-28
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.96 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Standard
G
Overall Length L (mm)
59
Number of Chamfered Threads
3.5 mountain
Nominal Designation
G1/16
Number of Flutes
4
Dimensions k (mm)
6
Grade of Female Screws
(G), A grade without (PF)
Tap Grade
Second class
Tap Type
Straight groove tap
Compatible Machinability Material Types
Medium-carbon steel
Dimensions Lk (mm)
9
Tolerance (micro m)
40 to 20
Dimensions l2 (mm)
36
Shank Diameter d (phi mm)
8
Female Screw Type
G,PF
Material
HSS (high speed steel) HSS-E, HSS
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Torsion of pipe
4
From Japan
On 2015-11-22 22:03:45
Good
This review is about item#08167144.
Female thread machining
4
From Japan
On 2014-04-13 11:03:02
Shank is long and easy to use.
This review is about item#08167162.
To correct the taper screw to the parallel screw
1
From Japan
On 2013-11-06 18:51:51
Incorrectly welding the socket of the taper processing to the place where the parallel screw equipment is attached, the screw of the equipment does not match. I attempted to correct at this tap, but in the first place, the blade was missing. Tap was also very shocking because it is not cheap as much as the size is large. It was regrettable because we managed to do something because it was two places in all.
This review is about item#08167214.
Because it is impossible to screw a G type level sensor into a normal gas screw (parallel screw) socket, it is a translation that tapped the screw with the G type tap purchased this time.
3
From Japan
On 2013-07-16 17:37:15
It is a translation of a gas screw parallel socket to a G type gas screw tap, but it was quite difficult situation to screw in the first one mountain. I thought it would be easier if the tip was a little thinner. Postscript: In normal G type (taper type), since almost no G type parts which we are seeking are included, we purchased a straight type. I do not have any products, so I am concerned whether actual claims will come.
This review is about item#08167171.