Buy more than* S$200* and get FREE SHIPPING

  • Tap parallel thread for pipes(G)
  • Tap parallel thread for pipes(G)
  • Tap parallel thread for pipes(G)

Tap parallel thread for pipes(G) G 1/4-19

3.00 (4)
Item.#
08167153
Mfr.#
G 1/4-19
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
G
Tap Type
Straight fluted taps
Compatible Machinability Material Types
Medium carbon steel
Dimensions Lk (mm)
12
Tolerance (micro m)
50 - 25
Dimensions l2 (mm)
37
Shank Diameter d (phi mm)
11
Grade of Female Screws
None (G), class A (PF)
Material
High-speed-steel (high-speed steel) HSS-E, HSS
Tap Grade
Class 2
Overall Length L (mm)
67
Number of Chamfered Threads
3.5 threads
Nominal Designation
G1/4
Number of Flutes
4
Dimensions k (mm)
9
Screw Length l (mm)
19
Female Screw Type
G, PF
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Pipe threading
4
From Japan
On 2015-11-22 22:03:45
The good
This review is about item#08167144.
Female thread processing
4
From Japan
On 2014-04-13 11:03:02
Easy to use and the shank is long.
This review is about item#08167162.
In order to fix the tapered screw in parallel screw
1
From Japan
On 2013-11-06 18:51:51
Wrong, the location of the parallel screw device is attached, it will be welded to the socket of the tapered Equipment of the screw does not fit. I tried to fix at this time of the tap, but in one place first, had missing blade. Tap size is larger minute never, was very shocked because not cheap. Now somehow because it was modified a total of two places, but it is a pity.
This review is about item#08167214.
Normal Gasuneji (parallel screws) because you can not be screwed a level sensor of the G type in the socket, it is a translation that has been tapping the screw at the G-type tap purchased this time.
3
From Japan
On 2013-07-16 17:37:15
In parallel socket Gasuneji is a translation obtained by multiplying the G type of gas screw tap, but also screwed one peak of the beginning, It was quite a difficult situation. It previously was thought that easy to Yari if it becomes a little more narrow. Postscript: that's normal G type (tapered), because it does not enter most of the G type of parts that are seeking original, I tried to buy a straight. We do not have a product, is worried not come fact claims.
This review is about item#08167171.