Buy more than* S$200* and get FREE SHIPPING

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 2 -11

4.50 (2)
Item.#
08167257
Mfr.#
S-PT 2 -11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grade
2
Dimensions L (mm)
120
Number of Chamfered Threads
2.5 mountain
Shank Diameter (phi mm)
46
Compatible Machinability Material Types
Medium-carbon steel
Overall Length L (mm)
120
Tap Grade
Second class
Tap Type
Straight groove tap
Dimensions Lk (mm)
38
Dimensions k (mm)
35
Dimension l1 (mm)
27.5
Shank Diameter d (phi mm)
46
Female Screw Type
PT,Rc
Dimension l (mm)
42.5
Blade Diameter
PT1 2
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0328
TRUSCO Part Number
121-3377
Screw Length (mm)
42.5
Drill length l(mm)
42.5
Dimension d (mm)
46
Work Material
Medium-carbon steel
Number of Flutes
6
Screw Diameter
PT2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.