Buy more than* S$200* and get FREE SHIPPING

  • Tap Tapered Thread
  • Tap Tapered Thread
  • Tap Tapered Thread

Tap Tapered Thread RC 1/8 -28

Item.#
08167275
Mfr.#
RC 1/8 -28
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Dimensions Lk (mm)
9
Dimensions l2 (mm)
34
Dimensions k (mm)
6
Dimension l1 (mm)
10.1
Number of Chamfered Threads
2.5 Mt.
Material
HSS (high speed steel) HSS-E, HSS
Screw Length l (mm)
15
Grade
2
Number of Threads
28
Compatible Machinability Material Types
Medium-carbon steel
Tap Grade
Second class
Tap Type
Straight groove tap
Shank Diameter d (phi mm)
8
Overall Length L (mm)
59