Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap Tapered Thread
  • Tap Tapered Thread
  • Tap Tapered Thread

Tap Tapered Thread RC 1/4 -19

4.67 (3)
Item.#
08167284
Mfr.#
RC 1/4 -19
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Screw Type
Rc
Overall Length L (mm)
67
Screw Length l (mm)
19
Number of Threads
19
Compatible Machinability Material Types
Medium-carbon steel
Standard
RC
Dimension l1 (mm)
15
Number of Chamfered Threads
2.5 mountain
Material
HSS (high speed steel) HSS over E, HSS
Grade
2
Manufacture'w product code
TH2RC04-
Nominal Designation
Rc1/4
Dimensions Lk (mm)
12
Dimensions l2 (mm)
37
Dimensions k (mm)
9
Tap Grade
Level 2
Tap Type
Straight groove tap
Shank Diameter d (phi mm)
11
Female Screw Type
Rc,PT
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Processing of air tools
5
From Japan
On 2018-06-09 17:26:10
Shipment was quick, Sharpness was wonderful and work was easy.
This review is about item#8167284.
Rc 1/4 screw repair
5
From Japan
On 2017-11-29 16:08:12
I will use it in a company in China. Standard & regulation dimensions are the same in Japan and China, Those machined with Chinese made tap may leak with Japanese made plug.
This review is about item#8167284.
Tap cutting
4
From Japan
On 2017-05-13 01:45:44
I was saved because taps of 1 / 16PT size are not quite useful. However, it is very expensive.
This review is about item#08167266.