Buy more than* S$200* and get FREE SHIPPING

  • Tap Tapered Thread
  • Tap Tapered Thread
  • Tap Tapered Thread

Tap Tapered Thread RC 1/2 -14

4.50 (2)
Item.#
08167302
Mfr.#
RC 1/2 -14
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Dimensions l2 (mm)
47
Dimensions k (mm)
14
Tap Grade
Level 2
Tap Type
Straight groove tap
Shank Diameter d (phi mm)
18
Female Screw Type
Rc,PT
Manufacture'w product code
TH2RC08Q
Nominal Designation
Rc1/2
Dimensions Lk (mm)
17
Grade
2
Compatible Machinability Material Types
Medium-carbon steel
Standard
RC
Dimension l1 (mm)
20.5
Number of Chamfered Threads
2.5 mountain
Material
HSS (high speed steel) HSS over E, HSS
Screw Type
Rc
Overall Length L (mm)
87
Screw Length l (mm)
26
Number of Threads
14
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rc 1/4 screw repair
5
From Japan
On 2017-11-29 16:08:12
I will use it in a company in China. Standard & regulation dimensions are the same in Japan and China, Those machined with Chinese made tap may leak with Japanese made plug.
This review is about item#8167284.
Tap cutting
4
From Japan
On 2017-05-13 01:45:44
I was saved because taps of 1 / 16PT size are not quite useful. However, it is very expensive.
This review is about item#08167266.