Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D M4 X0.75 20

5.00 (1)
Item.#
08167731
Mfr.#
AR-D M4 X0.75 20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
7
Dies Grade
Grade 2 Sanwa
Adjusting Screw
Yes
Rear Clearance
None
Male Screw Grade
6g, old JIS2 class
Dies Type
Adjustable threading round dies
Number of Threads
2 to 2.5
Number of Chamfered Threads
Table surface: 2 to 2.5 mountain back: 1 to 1.5 mountain
Outside Diameter D (phi mm)
20
Screw Diameter
M4
Pitch (mm)
0.75
Material
SKS (alloy tool steel)
Male Screw Type
Metric screw thread
Number of Chip Holes
3
Work Material
Low-carbon steel
Fabricating Materials
(Carbon steel, alloy steel) machine configuration structure for steel and genetal structure for steel 750N / mm tensile strength of 2 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw making
5
From Japan
On 2012-12-04 20:05:20
Dice is absolutely Yamaha even at high price. It cuts the screws to suck on.
This review is about item#04464844.