Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D M4x0.7(25)

Item.#
08167756
Mfr.#
AR-D M4x0.7(25)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
9
Male Screw Type
Metric screw thread
Number of Chip Holes
3
2014 TRUSCO Published Page
1-0343
Screw Diameter
M4
Pitch (mm)
0.7
Material
SKS (alloy tool steel)
TRUSCO Part Number
121-5876
Number of Chamfered Threads
Table surface: 2 to 2.5 mountain back: 1 to 1.5 mountain
Outside Diameter D (phi mm)
25
Dies Type
Adjustable threading round dies
Number of Threads
2 to 2.5
Work Material
Low-carbon steel
Dies Grade
Grade 2 Sanwa
Adjusting Screw
Yes
Rear Clearance
None
Male Screw Grade
6g, old JIS2 class
Fabricating Materials
(Carbon steel, alloy steel) machine configuration structure for steel and genetal structure for steel 750N / mm tensile strength of 2 or less