Buy more than* S$200* and get FREE SHIPPING

  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D M5x0.8(25)

Item.#
08167765
Mfr.#
AR-D M5x0.8(25)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
9
Number of Threads
2 to 2.5
Work Material
Low-carbon steel
Dies Grade
Grade 2 Sanwa
Adjusting Screw
Yes
Rear Clearance
None
Male Screw Grade
6g, old JIS2 class
Dies Type
Adjustable threading round dies
Fabricating Materials
(Carbon steel, alloy steel) machine structural steel and steel for general structure of 750N/mm 2 less than the tensile strength
Outside Diameter D (phi mm)
25
2014 TRUSCO Published Page
1-0343
Screw Diameter
M5
Pitch (mm)
0.8
Material
SKS (alloy tool steel)
TRUSCO Part Number
121-5914
Male Screw Type
Metric screw thread
Number of Chip Holes
3
Number of Chamfered Threads
Surface: 2 to 2.5 Mt Back: 1 to 1.5 Mt.